Kohler K4733-0 "Glenbury" Toilet Seat
| Item: | K4733-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $63.70 (Pricing is for White)
Details and Dimensions
| Bowl Type | Elongated bowl |
| Length | 18-5/8" |
| Width | 14-3/16" |
| Construction | Solid Polypropylene |
| Soft Close | Yes |
| Features | • "Quick-Release Technology, Quiet-Close Technology, Quick-Attach Hardware" |
| Product Specifications |
| Warranty |


