X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4689-0 "Cachet" Toilet Seat

Item: K4689-0
Finish: White
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Bowl Type Round bowl
Length 16-5/8"
Width 14-3/16"
Construction Solid Plastic Seat
Features "Quick-Release Technology, Quick-Attach Hardware"