Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4450-C-0 One Piece Toilet

Item: K4450-C-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
Height to Rim 15"
ADA Height Yes
Width 14"
Depth 26"
Water Depth From Rim 14-1/2 11-3/8
Flush Type Pressure Flush
Gallons Per Flush 3.5
Toilet Seat Included No
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Features 1-1/2'' Top Spud
CEC Approved No
Height 11-3/4"