X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4368-L-0 "Highcliff" One Piece Toilet

Item: K4368-L-0
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration Bowl Only
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 17-1/2"
Width 14-1/2"
Water Depth From Rim 11-3/8'' x 10-3/8''
Flush Type Pressure Flush
Gallons Per Flush 1.6
Rough In Dimension 10"
Toilet Seat Included No
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Additional Information Top Spud -Requires Flush Valve Sold Separately
CEC Approved No
Height 17-1/2"
Length 26"
Toilet Trapway Exposure Exposed