Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4368-0 "Highcliff" One Piece Toilet

Item: K4368-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $192.35

Price: $158.88 (Pricing is for White)

Details and Dimensions

Toilet Configuration Bowl Only
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 17-1/2"
Width 14-1/2"
Water Depth From Rim 11-3/8'' x 10-3/8''
Flush Type Pressure Flush
Gallons Per Flush 1.6
Rough In Dimension 10"
Toilet Seat Included No
Trapway Finish Glazed
Trapway Size 2-1/4"
Construction Vitreous China
ADA Compliant Yes
Additional Information Top Spud -Requires Flush Valve Sold Separately
Height 17-1/2"
Length 26"
Toilet Trapway Exposure Exposed