Kohler K4368-7 "Highcliff" One Piece Toilet
| Item: | K4368-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $297.32 (Pricing is for Black)
Details and Dimensions
| Toilet Configuration | Bowl Only |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 17-1/2" |
| Width | 14-1/2" |
| Water Depth From Rim | 11-3/8'' x 10-3/8'' |
| Flush Type | Pressure Flush |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 10" |
| Toilet Seat Included | No |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/4" |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Additional Information | Top Spud -Requires Flush Valve Sold Separately |
| Height | 17-1/2" |
| Length | 26" |
| Toilet Trapway Exposure | Exposed |
| Warranty |


