X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K419-CP "Memoirs" Hand Held Shower

Item: K419-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Length 11-1/16"
Width 2-7/8"
Height 2-7/8"
Depth 4-5/8"
Spray Face Width 2-7/8"
Spray Face Height 2-7/8"
Spray Face Diameter 2-7/8"
Configuration Hand Held
Flow Rate (GPM) 2.5
Includes Handshower
Features Memiors Single Function Handshower. Plumbing laws may require vacuum breaker K-9660 be installed.
CEC Approved Yes