Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K412-4-PB "Devonshire" Vertical Spray Bidet Faucet

Item: K412-4-PB
Finish: Vibrant Polished Brass
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Bidet Faucet Type Vertical Spray
Number of Faucet Holes 2 Hole
Height 6-1/8"
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Vacuum Breaker Yes
ADA Compliant Yes
Features "Flexible Connections, Fixture-Mount Transfer Vacuum Breaker"
Shown With Metal Lever Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Construction Brass
Faucet Hole Configuration 4-Hole
Number Of Handles 2 Handle
Valve Type Ceramic Disc
Width 5-1/2"