Kohler K3900-0 "Numi" One Piece Toilet
| Item: | K3900-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $5,169.61
Details and Dimensions
| Toilet Configuration | One Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 15-5/8" |
| ADA Height | Yes |
| Width | 14-1/2" |
| Depth | 25-3/4" |
| Water Depth From Rim | 10'' x 8-1/4'' |
| Flush Type | Pressure Flush |
| Gallons Per Flush | 1.28 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Concealed Trapway | Yes |
| Trapway Size | 2-7/8" |
| Skirt Type | Skirted |
| Construction | Vitreous China |
| Eco Friendly | Water Sense |
| Features | • Intuitive touch screen remote |
| Includes | "Complete toilet and seat, remote control, wall mount docking station, power cord, music cord, amd external FM antenna" |
| Product Specifications |
| Brochure |
| Parts Breakdown |
| Warranty |


