Kohler K3810-58 "Santa Rosa" One Piece Toilet
| Item: | K3810-58 |
| Finish: | Thunder Grey |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $536.02 (Pricing is for Thunder Grey)
Details and Dimensions
| Toilet Configuration | One Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 16-1/2" |
| Height w/ Seat | 18-15/16" |
| ADA Height | Yes |
| Width | 18-3/4" |
| Water Depth From Rim | 11'' x 8-1/8'' |
| Flush Type | Gravity Flush |
| Flush Technology | Class Five |
| Gallons Per Flush | 1.28 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Side |
| Trip Lever Finish | Polished Chrome |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/8" |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Eco Friendly | Water Sense |
| Height | 28-3/16" |
| Length | 27-3/4" |
| Toilet Trapway Exposure | Exposed |
| Product Specifications |
| Warranty |


