X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3810-33 "Santa Rosa" One Piece Toilet

Item: K3810-33
Finish: Mexican Sand
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Height w/ Seat 18-15/16"
ADA Height Yes
Width 18-3/4"
Water Depth From Rim 11'' x 8-1/8''
Flush Type Gravity Flush
Flush Technology Class Five
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Polished Chrome
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Sense
Cal Green Compliant
CEC Approved Yes
Height 28-3/16"
Length 27-3/4"
Toilet Trapway Exposure Exposed