X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3597-7 "San Raphael" One Piece Toilet

Item: K3597-7
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Height w/ Seat 19-3/8"
ADA Height Yes
Width 19-1/2"
Depth 30"
Water Depth From Rim 9 x 7
Flush Type Pressure Flush
Flush Technology Pressure Lite Flushing System
Gallons Per Flush 1.0
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Sense
Features Equipped with Sloan Flushmate Pressure Vessel
Includes "Seat, Tank Cover, Bolt Cap Accessory Pack, Tank Accessory Pack"
CEC Approved Yes
Height 21-1/2"