Kohler K3564-0 "Saile" One Piece Toilet
| Item: | K3564-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $745.99 (Pricing is for White)
Details and Dimensions
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 15" |
| Height w/ Seat | 16-3/8" |
| Width | 14-1/4" |
| Depth | 28-1/2" |
| Water Depth From Rim | 4-1/8 x 5-1/8 |
| Flush Type | Gravity Flush |
| Flush Technology | Dual Flush Flushing System |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Trip Lever Included | Yes |
| Trip Lever Placement | Top |
| Trip Lever Finish | Chrome |
| Concealed Trapway | Yes |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/8" |
| Skirt Type | Skirted |
| Construction | Vitreous China |
| Eco Friendly | Water Sense |
| Features | • Dual Flushing Technology |
| Additional Information | High Efficiency - 1.6 or 0.8 GPF |
| Height | 28-3/4" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


