Kohler K3554-47 "Barrington" Two Piece Toilet
| Item: | K3554-47 |
| Finish: | Almond |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $905.99 (Pricing is for Almond)
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Wall Mounted |
| Height to Rim | 15" |
| Width | 21-1/4" |
| Depth | 31-1/2" |
| Flush Type | Pressure Flush |
| Flush Technology | Pressure Lite Flushing System |
| Gallons Per Flush | 1.4 |
| Rough In Dimension | 4" |
| Toilet Seat Included | No |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Side |
| Trip Lever Finish | Chrome |
| Concealed Trapway | Yes |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/4" |
| Skirt Type | Skirted |
| Construction | Vitreous China |
| Features | • Rear Outlet • Equipped with Sloan FLUSHMATE Valve |
| Product Specifications |
| Parts Breakdown |
| Warranty |


