X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3493-RA-96 "Highline" Two Piece Toilet

Item: K3493-RA-96
Finish: Biscuit
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 17"
ADA Height Yes
Width 21-1/4"
Depth 30-1/8"
Flush Type Pressure Flush
Flush Technology Pressure Lite Flushing System
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Right Side
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Shown With Cachet Toilet Seat (Not Included)