X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3493-96 "Highline" Two Piece Toilet

Item: K3493-96
Finish: Biscuit
Online Availability: Please call for availability.
Select Finish:

List Price: $595.90

Price: $492.22 (Pricing is for Biscuit)



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 17"
ADA Height Yes
Width 21-1/4"
Depth 30-1/8"
Flush Type Pressure Flush
Flush Technology Pressure Lite Flushing System
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Non-Skirted
ADA Compliant Yes