Kohler K3493-47 "Highline" Two Piece Toilet
| Item: | K3493-47 |
| Finish: | Almond |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $668.44 (Pricing is for Almond)
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 17" |
| ADA Height | No |
| Width | 21-1/4" |
| Depth | 30-1/8" |
| Flush Type | Pressure Flush |
| Flush Technology | Pressure Lite Flushing System |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 12" |
| Toilet Seat Included | No |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Side |
| Concealed Trapway | No |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/4" |
| Skirt Type | Non-Skirted |
| ADA Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


