X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3467-55 "San Raphael" One Piece Toilet

Item: K3467-55
Finish: Innocent Blush
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Width 21-5/8"
Depth 25-7/8"
Water Depth From Rim 10-5/8 X 8-5/8
Flush Type Gravity Flush
Flush Technology Ingenium Flushing SYstem
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Skirted
Construction Vitreous China