Kohler K3393-95 "San Raphael" One Piece Toilet
| Item: | K3393-95 |
| Finish: | Ice Grey |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,593.55 (Pricing is for Ice Grey)
Details and Dimensions
| Toilet Configuration | One Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 16-1/2" |
| ADA Height | Yes |
| Width | 19-1/2" |
| Depth | 30" |
| Flush Type | Pressure Flush |
| Flush Technology | Power Lite Flushing System |
| Gallons Per Flush | 1.4 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Side |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/8" |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Eco Friendly | Water Efficient |
| Features | • Requires Dedicated Electrical Ciruit |
| Product Specifications |
| Warranty |


