Kohler K3386-0 "Rialto" One Piece Toilet
| Item: | K3386-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $488.11 (Pricing is for White)
Details and Dimensions
| Toilet Configuration | One Piece |
| Toilet Bowl Type | Round bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 14-7/8" |
| Width | 21-1/8" |
| Depth | 25-1/4" |
| Water Depth From Rim | 8-1/2 X 8-1/2 |
| Flush Type | Gravity Flush |
| Flush Technology | Rim Jet System |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Side |
| Trip Lever Finish | Chrome |
| Trapway Finish | Glazed |
| Trapway Size | 2" |
| Skirt Type | Non-Skirted |
| Construction | VItreous China |
| Features | • EPDM Flapper |
| Product Specifications |
| Parts Breakdown |
| Warranty |


