Kohler K3341-NA "Undertone" Undermount Bar Sink
| Item: | K3341-NA |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $467.20
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Depth | 7-5/8" |
| Overall Size | 18-3/8'' Diameter x 7-5/8'' |
| Bowl Length | 15" |
| Bowl Depth | 7-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 19 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Diameter | 18-3/8" |
| Product Specifications |
| Warranty |


