X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3339-NA "Undertone" Undermount Bar Sink

Item: K3339-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $449.00

Price: $382.10




Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Depth 5-1/2"
Overall Size 13-5/8'' Diameter x 5-1/2''
Bowl Length 11-1/2"
Bowl Depth 5-1/4"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Features Silent Shield Plus Sound Absorbing Technology
Diameter 13-5/8"