Kohler K3328-3-NA "PRO TaskCenter" Triple Bowl Kitchen Sink
| Item: | K3328-3-NA |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,743.70
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 3 |
| Length | 60" |
| Width | 25-3/4" |
| Depth | 10-1/4" |
| Overall Size | 60'' x 25-3/4'' x 10-1/4'' |
| Bowl Length | 21" |
| Bowl Width | 18" |
| Bowl Depth | 9-1/4" |
| Second Bowl Length | 11" |
| Second Bowl Width | 18" |
| Second Bowl Depth | 5-1/4" |
| Third Bowl Length | 21" |
| Third Bowl Width | 18" |
| Third Bowl Depth | 9-1/4" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Installation Hardware Included | Yes |
| Shown With | Pro Avatar Faucet Model # (K-6330-CP) |
| Height | 10-1/4" |
| Product Specifications |
| Installation Guide |
| Warranty |


