Back to Search Results
Ferguson.com Home
>
Sinks
>
Undermount Single Bowl Kitchen Sinks
> Kohler
>
K3260-3-NA
Kohler K3260-3-NA "Ballad" Single Bowl Kitchen Sink
| Item: | K3260-3-NA |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $709.76
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 19" |
| Width | 19" |
| Depth | 10-1/4" |
| Overall Size | 19'' x 19'' x 10-1/4'' |
| Bowl Length | 15" |
| Bowl Width | 13" |
| Bowl Depth | 10" |
| Corner Radius | 1-2/11 |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-7/16" |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • Silent Shield Plus Sound Absorbing Technology |
| Includes | Fastener Pack |
| Product Specifications |
| Installation Guide |
| Warranty |


