Kohler K3166-NA "Undertone" Triple Bowl Kitchen Sink
| Item: | K3166-NA |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,445.85
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 3 |
| Length | 41-5/8" |
| Width | 20-1/8" |
| Depth | 9-1/2" |
| Overall Size | 41-5/8'' x 20-1/8'' x 9-1/2'' |
| Bowl Length | 14" |
| Bowl Width | 18" |
| Bowl Depth | 9-1/2" |
| Second Bowl Length | 9" |
| Second Bowl Width | 15" |
| Second Bowl Depth | 5-1/2" |
| Third Bowl Length | 14" |
| Third Bowl Width | 18" |
| Third Bowl Depth | 7-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Shown With | Clairette Faucet Model # (K-692) |
| Features | • Silent Shield Plus Sound Absorbing Technology |
| Product Specifications |
| Warranty |


