X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3164-NA "Undertone" Undermount Bar Sink

Item: K3164-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $649.00

Price: $552.30



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 15-1/2"
Width 19-5/8"
Depth 9-1/2"
Overall Size 15-1/2'' x 19-5/8'' x 9-1/2''
Bowl Length 13-3/4"
Bowl Width 17-7/8"
Bowl Depth 9-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Features Silent Shield Plus Sound Absorbing Technology