Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Kohler
>
K3086-NA
Kohler K3086-NA "Verity" Apron Front / Specialty Kitchen Sink
| Item: | K3086-NA |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,275.65
Details and Dimensions
| Sink Installation Type | Apron Front |
| Number of Bowls | 1 |
| Length | 33" |
| Width | 17-3/8" |
| Depth | 8-3/4" |
| Overall Size | 33'' x 17-3/8'' x 8-3/4'' |
| Bowl Length | 29-1/2" |
| Bowl Width | 15-3/4" |
| Bowl Depth | 7-5/8" |
| Number of Faucet Holes | 0 Hole |
| Shown With | Vinnata Faucet Model # (K-691) |
| Product Specifications |
| Warranty |


