X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3073-NA "Archer" Swing Door Medicine Cabinet

Item: K3073-NA
Finish: No Finish
Online Availability: Available for immediate shipment


Details and Dimensions

Length 5"
Width 20"
Height 31"
Overall Size 31 x 20 x 5
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Number of Shelves 2
Adjustable Shelves Yes
Cabinet Rough In Dimension 29 x 18 x 3
Includes Side Mirror Kit For Surface Mounting
Additional Information Can Also Be Surface Mounted
View Similar Products