X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3049-8-0 "Iron Impressions" Vanity Top

Item: K3049-8-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $585.00

Price: $476.19 (Pricing is for White)



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 31-5/8 x 22-1/4 x 5-15/16
Height 5-15/16"
Length 31-5/8"
Width 22-1/4"
Depth 5-15/16"
Bowl Length 20-7/8"
Bowl Width 14-1/2"
Bowl Depth 4"
Number of Bowls 1
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/8"
Faucet Centers 8'' Centers
Faucet Included No
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Material Cast Iron
Features Intergrated Top and Basin