X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3049-4-0 "Iron Impressions" Vanity Top

Item: K3049-4-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $614.65

Price: $500.33 (Pricing is for White)



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 31-5/8'' x 22-1/4'' x 5-15/16''
Height 5-15/16"
Length 31-5/8"
Width 22-1/4"
Bowl Length 20-7/8"
Bowl Width 14-1/2"
Bowl Depth 4"
Number of Bowls 1
Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 1 or 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Centers 4'' Centers
Faucet Included No
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Overflow No
Additional Information Intergrated Top and Basin
Construction Cast Iron
Shape Rectangle