X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3048-1-0 "Iron Impressions" Vanity Top

Item: K3048-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $436.00

Price: $354.90 (Pricing is for White)



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 25-5/8'' x 22-1/4'' x 6-1/2''
Height 6-1/2"
Length 25-5/8"
Width 22-1/4"
Bowl Length 16"
Bowl Depth 4-1/2"
Number of Bowls 1
Faucet Hole Configuration Single Hole
Number of Faucet Holes 0 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Overflow No
Additional Information Intergrated Top and Basin
Construction Cast Iron
Shape Round