X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3020-7 "Kathryn" Console Bathroom Sink

Item: K3020-7
Finish: Black
Online Availability: Please call for availability.
Select Finish:

List Price: $2,333.60

Price: $1,946.22 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration 10'' Widespread
Faucet Centers 10'' Centers
Length 32"
Width 22"
Overall Size 32 x 22
Bowl Length 17"
Bowl Width 13"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Construction Fireclay
Legs Included No
Includes Frame
Additional Information Console TableTop Only, Sink and Legs Sold Separately
Sink Included No