Kohler K3005-72 Console Bathroom Sink
| Item: | K3005-72 |
| Finish: | Aurora |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,910.96 (Pricing is for Aurora)
Details and Dimensions
| Sink Installation Type | Console |
| Length | 36" |
| Width | 36" |
| Height | 3" |
| Construction | Marble |
| Features | • Console Tabletop Only, Table Legs and Sink Sold Separately |
| Installation Guide |
| Warranty |


