Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Cutting Board or Colanders
> Kohler
>
K2989-NA
Kohler K2989-NA "Undertone" Cutting Board or Colander
| Item: | K2989-NA |
| Finish: | Wood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $45.09 (Pricing is for Wood)
Details and Dimensions
| Width | 12" |
| Length | 22-3/4" |
| Features | • Countertop Cutting Board |
| Warranty |


