X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2838-0 "Ledges" Undermount Bathroom Sink

Item: K2838-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 22-1/2"
Width 16-1/8"
Depth 6"
Height 6"
Overall Size 22-1/2 x 16-1/8 x 6
Bowl Length 21"
Bowl Width 14-5/8"
Bowl Depth 3-1/4"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Installation Hardware Included Yes
ADA Compliant Yes
Number of Bowls 1