X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2833-0 "DemiLav" Vessel Style Bathroom Sink

Item: K2833-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $392.85

Price: $319.78 (Pricing is for White)



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 18-1/4"
Width 15-5/8"
Depth 7"
Height 7"
Overall Size 18-1/4 x 15-5/8 x 7
Bowl Length 16-1/2"
Bowl Width 13-3/4"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Cast Iron
Shown With Symbol Faucet - Model #K197744 (K-19774-4)
ADA Compliant Yes
Number of Bowls 1