X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2832-0 "Garamond" Undermount Bathroom Sink

Item: K2832-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $239.65

Price: $195.08 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 21-1/16"
Width 16-1/4"
Depth 7-9/16"
Height 7-9/16"
Overall Size 21-1/16 x 16-1/4 x 7-9/16
Bowl Length 19-5/8"
Bowl Width 15"
Bowl Depth 5-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Installation Hardware Included Yes
Shown With Pinstripe Pure Faucet Model # (K-13132-3A)
ADA Compliant Yes
Includes 52047 Clamp Assembly
Number of Bowls 1