Kohler K2826-0 "Iron Tones" Undermount Bathroom Sink
| Item: | K2826-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $314.81 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Length | 24-3/4" |
| Width | 15-5/8" |
| Height | 5-7/8" |
| Overall Size | 24-3/4'' x 15-5/8'' x 5-7/8'' |
| Bowl Length | 23-3/4" |
| Bowl Width | 14-1/2" |
| Bowl Depth | 3-7/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Cast Iron |
| Installation Hardware Included | Yes |
| Shown With | Purist Faucet Model # (K-14406-4) |
| ADA Compliant | Yes |
| Features | • Self-Rimming or Undercounter |
| Includes | 52047 Clamp Assembly |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


