X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2824-0 "Serif" Undermount Bathroom Sink

Item: K2824-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $210.95

Price: $171.71 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 20-5/8"
Width 15-1/4"
Depth 8-7/16"
Height 8-7/16"
Overall Size 20-5/8 x 15-1/4 x 8-7/16
Bowl Length 17-3/4"
Bowl Width 12-3/4"
Bowl Depth 6-7/16"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-5/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Shown With Fairfax Faucet Model # (K-12181)
ADA Compliant Yes
Includes 52047 Clamp Assembly
Number of Bowls 1