X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2822-1W-0 "Iron Works" Wall Hung Bathroom Sink

Item: K2822-1W-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $749.90

Price: $610.42 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 24"
Width 23"
Depth 7-7/16"
Overall Size 24 x 23 x 7-7/16
Bowl Length 15-3/8"
Bowl Width 15-3/8"
Bowl Depth 6"
Sink Shape Oval
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Cast Iron/Exterior Painted White
Sink Construction Cast Irons / Enamels
Features White Exterior
Number of Bowls 1