Kohler K2509-F39 "Oxford" Square/Rectangular Mirror
| Item: | K2509-F39 |
| Finish: | Oxford |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $257.43
Details and Dimensions
| Height | 33" |
| Width | 24" |
| Construction | Ailanthus Soilds and Ash Veneers |
| Features | • Catalyzed Polyurethane Finish |
| Depth | 1" |
| Includes | Hangers |
| Product Specifications |
| Parts Breakdown |
| Warranty |


