Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Kohler
>
K2470F7/K30498WH
Kohler K2470F7/K30498WH "Ballard" 25" to 30" Wide Bathroom Vanity
| Item: | K2470F7/K30498WH |
| Finish: | Nutmeg |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $3,190.52
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 33-1/2 x 30 x 21-3/8 |
| Height | 33-1/2" |
| Width | 30" |
| Depth | 21-3/8" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Number of Drawers | 1 |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Drain Included | No |
| Overflow | No |
| Material | Alder solids and veneers (F7 Nutmeg finish),Ash solids and veneers (F8 Seashell finish) |
| Construction | Wood/Cast Iron |
| Shown With | Finial Traditional Faucet |
| Product Specifications |
| Warranty |


