X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2461F2/K23408WH "Bancroft" Up to 24" Wide Bathroom Vanity

Item: K2461F2/K23408WH
Finish: Black Forest
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,066.30

Price: $889.50



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 31-3/4 x 22-1/8 x 19-3/4
Height 31-3/4"
Width 22-1/8"
Depth 19-3/4"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Included No
Sink Included Yes
Number of Drawers 1
Material Birch Solids and Veenrs
Additional Information Drain Sold Separately
Counter Top Size: 24" x 21, made of Vitreous China