Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Kohler
>
K2457-F11/K30528-0
Kohler K2457-F11/K30528-0 "Provinity" 31" to 44" Wide Bathroom Vanity
| Item: | K2457-F11/K30528-0 |
| Finish: | Vellum |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $3,701.28
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 33-1/2 x 42 x 21-3/8 |
| Height | 33-1/2" |
| Width | 42" |
| Depth | 21-3/8" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Drain Included | No |
| Overflow | No |
| Material | Sycamore solids and veneers |
| Features | • Cast Iron Vanity Top |
| Product Specifications |
| Warranty |


