Kohler K2456-F9 "Thistledown" Square/Rectangular Mirror
| Item: | K2456-F9 |
| Finish: | Sienna |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $549.96
Details and Dimensions
| Height | 37-1/2" |
| Width | 27-1/2" |
| Construction | Knotty Pine Solids and Veneers |
| Features | • Catalyzed Polyurethane Finish |
| Depth | 1-9/16" |
| Includes | Hangers |
| Product Specifications |
| Warranty |


