X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2415F39/K304880 "Clermont" Up to 24" Wide Bathroom Vanity

Item: K2415F39/K304880
Finish: Oxford
Online Availability: Please call for availability.


Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 33-1/2 x 24 x 21-1/2
Height 33-1/2"
Width 24"
Depth 21-1/2"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 2
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Overflow No
Material Ailanthus solids and ash veneers with catalyzed
Includes Cast Iron Vanity Top
Assembly Required Yes