Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Kohler
>
K2413-F41/K30488-0
Kohler K2413-F41/K30488-0 "Westmore" 24" Wide Bathroom Vanity
| Item: | K2413-F41/K30488-0 |
| Finish: | Westwood |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,464.74
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 33-1/2 x 24 x 21-1/2 |
| Height | 33-1/2" |
| Width | 24" |
| Depth | 21-1/2" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Drain Included | No |
| Overflow | No |
| Material | Ailanthus solids and ash veneers with catalyzed |
| Includes | Cast Iron Vanity Top |
| Assembly Required | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


