X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2412-F40/K30488-0 "Alberry" Up to 24" Wide Bathroom Vanity

Item: K2412-F40/K30488-0
Finish: Cinder
Online Availability: Available for immediate shipment

List Price: $1,371.95

Price: $1,151.39



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 33-1/2 x 24 x 21-1/2
Height 33-1/2"
Width 24"
Depth 21-1/2"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 2
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Overflow No
Material Birch solids and paintable substrate with catalyzed
Includes Cast Iron Vanity Top
Assembly Required Yes