Kohler K2388-0 "Inscribe" Vessel Style Bathroom Sink
| Item: | K2388-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $167.40 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | No Faucet Holes |
| Length | 16-1/2" |
| Width | 16-1/2" |
| Height | 6-1/2" |
| Overall Size | 16-1/2'' Diameter x 6-1/2'' |
| Bowl Length | 14-3/4" |
| Bowl Width | 14-3/4" |
| Bowl Depth | 4-9/16" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Cast Iron |
| Installation Hardware Included | No |
| ADA Compliant | Yes |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


