X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2347-4-0 "Bancroft" Pedestal Bathroom Sink

Item: K2347-4-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,024.55

Price: $796.08 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 30-3/8"
Width 22-1/4"
Depth 35-1/4"
Height 35-1/4"
Overall Size 30-3/8 x 22-1/4 x 35-1/4
Bowl Length 17-1/8"
Bowl Width 13-15/16"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Fireclay
Sink Construction Fireclays
Pedestal Base Included Yes
Shown With Bancroft Faucet Model # (K-105774)
Number of Bowls 1